Buy more than* S$200* and get FREE SHIPPING

  • Gel Ink Pen 0.5mm, "SARASA CLIP"

Gel Ink Pen 0.5mm, "SARASA CLIP" JJ15-BK

4.79 (29)
Item.#
08531844
Mfr.#
JJ15-BK
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ball Tip Diameter(mm)
0.5
Weight (g)
10.9
Ingredients
Water-based pigment (ink)
Refill
JF-0.5 core
Mechanism
Knock type
Specification
Law on Promoting Green Purchasing Compliant Recycled material usage rate: About 70% (axis), about 81% (knock part)
Maximum Diameter (phi mm)
11.0
Overall Length (mm)
141.0
Green Purchasing Law
Compatible
Ink Color
Black
Ecomark Certification Number
No. 06112083
Customer Reviews
5 star 25
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.79
29 Customer Reviews
The reviews are automatic translation.
Document preparation
5
From Japan
On 2018-01-04 16:53:47
It is easy to use. Because it is cheap and good, repeat orders. . . .
This review is about item#8531853.
Office supplies
5
From Japan
On 2017-11-19 16:44:51
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#8531844.
To write an address when shipping items
5
From Japan
On 2017-10-18 19:46:16
I am not good at ballpoint pen and changed to here. It is easy to hold and you can write easily without applying a slurrler force. It is truly a zebra.
This review is about item#8531844.
Everyday use
4
From Japan
On 2017-07-26 13:40:48
Truly Zebra It is very easy to write, I think it is a good product.
This review is about item#8531844.
Write notes, daily reports, etc.
5
From Japan
On 2017-05-31 14:01:26
I am very pleased that I could write a slurra without worrying about writing pressure.
This review is about item#8531844.
Writing
4
From Japan
On 2017-05-21 01:28:32
Needless to say, it is a good writing taste. When selling it is cheaper than anywhere so I will buy it here
This review is about item#08531844.
When filling out slips
5
From Japan
On 2017-05-09 09:16:30
This product is cheap, the price is very easy to write.
This review is about item#8531844.
Used to mark notes and correspondence
5
From Japan
On 2017-01-05 20:16:46
Although the decrease of ink is early, it does not change the comfort of writing until the end, there is no liquid leakage, there is no discoloration of letters. As expected it is a special manufacturer.
This review is about item#8531905.
For home use
5
From Japan
On 2016-10-21 21:07:53
It was nice to draw and cheap to buy.
This review is about item#8531844.
General document handling in the office
5
From Japan
On 2016-10-12 17:05:45
Writing is comfortable, and letters look beautiful. There are no liquids, I have patronized for years.
This review is about item#8531853.