Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Gel Ink Pen 0.5mm, "SARASA CLIP"

Gel Ink Pen 0.5mm, "SARASA CLIP" JJ15-BL

4.82 (22)
Item.#
08531853
Mfr.#
JJ15-BL
Package Qty.
1PC
Ship pack of
1
1.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ball Tip Diameter(mm)
0.5
Weight (g)
10.9
Green Purchasing Law
Compatible
Ink Color
blue
Ecomark Certification Number
No. 06112083
Specification
Law on Promoting Green Purchasing Compliant Recycled material usage rate: About 70% (axis), about 81% (knock part)
Maximum Diameter (phi mm)
11.0
Overall Length (mm)
141.0
Refill
JF-0.5 core
Mechanism
Knock type
Ingredients
Water-based pigment (ink)
Customer Reviews
5 star 20
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.82
22 Customer Reviews
The reviews are automatic translation.
Used to mark notes and contact Form
5
From Japan
On 2017-01-05 20:16:46
Decrease of ink is fast, but the last to writing comfort is unchanged, there is no leak, there is no discoloration of the character. Indeed zebra, is a professional manufacturer.
This review is about item#8531905.
For use at home
5
From Japan
On 2016-10-21 21:07:53
It easy to draw, it was good and cheap to buy.
This review is about item#8531844.
Document processing in general in the office
5
From Japan
On 2016-10-12 17:05:45
Write your Gochi also a comfortable, character also looks beautiful. Liquid without anyone, and love many years.
This review is about item#8531853.
Use in the workplace
5
From Japan
On 2016-10-10 10:47:38
Clip part I like. Take advantage in the workplace. If boxed (10 pieces) is, consider repeater buying.
This review is about item#8531844.
It's cheap
5
From Japan
On 2016-10-02 14:18:31
You can buy at the price of much the same as the buy at the supermarket. You do than get sent to.
This review is about item#8531844.
Writing materials
5
From Japan
On 2016-09-13 08:14:19
I use to like it. Write the taste is good.
This review is about item#08531844.
Normal office.
5
From Japan
On 2016-06-01 10:00:10
Easy to read print is not clear
This review is about item#08531844.
Business
5
From Japan
On 2016-02-04 15:48:24
Price is also easy to use at an affordable
This review is about item#08531844.
Documents fill
5
From Japan
On 2016-01-19 17:25:16
Writing comfort is good. Smooth.
This review is about item#08531844.
Office job
5
From Japan
On 2015-07-01 14:35:41
Poor character also does not stick a hand to it seems a little better and write in this calico.
This review is about item#08531844.