Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Gel Ink Pen 0.5mm, "SARASA CLIP"

Gel Ink Pen 0.5mm, "SARASA CLIP" JJ15-R

4.81 (31)
Item.#
08531862
Mfr.#
JJ15-R
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ball Tip Diameter(mm)
0.5
Weight (g)
10.9
Ink Color
Red
Ecomark Certification Number
No. 06112083
Green Purchasing Law
Compatible
Specification
Law on Promoting Green Purchasing Compliant Recycled material usage rate: About 70% (axis), about 81% (knock part)
Maximum Diameter (phi mm)
11.0
Overall Length (mm)
141.0
Mechanism
Knock type
Ingredients
Water-based pigment (ink)
Refill
JF-0.5 core
Customer Reviews
5 star 27
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.81
31 Customer Reviews
The reviews are automatic translation.
Clerical work
5
From Japan
On 2018-06-07 14:43:32
I think that it is very easy to write and good products. I will repeat again.
This review is about item#8531862.
Meeting etc.
5
From Japan
On 2018-05-01 16:14:59
Very easy to write. Put it in your pocket + You can lightly carry around.
This review is about item#8531853.
Document preparation
5
From Japan
On 2018-01-04 16:53:47
It is easy to use. Because it is cheap and good, repeat orders. . . .
This review is about item#8531853.
Office supplies
5
From Japan
On 2017-11-19 16:44:51
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#8531844.
To write an address when shipping items
5
From Japan
On 2017-10-18 19:46:16
I am not good at ballpoint pen and changed to here. It is easy to hold and you can write easily without applying a slurrler force. It is truly a zebra.
This review is about item#8531844.
Everyday use
4
From Japan
On 2017-07-26 13:40:48
Truly Zebra It is very easy to write, I think it is a good product.
This review is about item#8531844.
Write notes, daily reports, etc.
5
From Japan
On 2017-05-31 14:01:26
I am very pleased that I could write a slurra without worrying about writing pressure.
This review is about item#8531844.
Writing
4
From Japan
On 2017-05-21 01:28:32
Needless to say, it is a good writing taste. When selling it is cheaper than anywhere so I will buy it here
This review is about item#08531844.
When filling out slips
5
From Japan
On 2017-05-09 09:16:30
This product is cheap, the price is very easy to write.
This review is about item#8531844.
Used to mark notes and correspondence
5
From Japan
On 2017-01-05 20:16:46
Although the decrease of ink is early, it does not change the comfort of writing until the end, there is no liquid leakage, there is no discoloration of letters. As expected it is a special manufacturer.
This review is about item#8531905.