Buy more than* S$200* and get FREE SHIPPING

  • Gel Ink Pen 0.7mm, "SARASA CLIP"

Gel Ink Pen 0.7mm, "SARASA CLIP" JJB15-BK

4.62 (13)
Item.#
08531914
Mfr.#
JJB15-BK
Package Qty.
1PC
Ship pack of
1
1.09 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Ball Tip Diameter(mm)
0.7
Ecomark Certification Number
No. 06112083
Overall Length (mm)
141.0
Specification
Law on Promoting Green Purchasing Compliant Recycled material usage rate: About 70% (axis), about 81% (knock part)
Mechanism
Knock system
Refill
JF-0.7 core
Maximum Diameter (phi mm)
11.0
Weight (g)
10.9
Ingredients
Water-based pigment (ink)
Ink Color
Black
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
Used at work
5
From Japan
On 2017-01-26 14:48:28
Recently this pen is my favorite! Bulk purchase with a monotail is a standard
This review is about item#8531914.
General office work
5
From Japan
On 2017-01-19 17:34:12
It is very easy to write, so far there is no more pen. I also tried other company's 0.7, but it is thin and thin, and it may be that the standard of the numerical value differs with the manufacturer.
This review is about item#8531914.
I am using it for filling the oil change sticker
5
From Japan
On 2016-08-15 16:13:44
Too thick not too thin Please write and it is exact thickness and darkness
This review is about item#8531914.
Used for office work
4
From Japan
On 2016-04-26 17:28:44
I bought a thought of blue, but if anything it is dark blue close to black. Other than that it is useful.
This review is about item#08531923.
Writing
5
From Japan
On 2016-01-30 09:49:22
I am using it for memo writing, document preparation etc, but it is very easy to write. I'm repeating. Previously I used 0.5, but changed it here.
This review is about item#08531914.
Check of the inspection form
4
From Japan
On 2016-01-26 17:05:54
Although ballpoint pens are often unable to write while ink remains, this is handy because it can be used to the very end with almost no problem. However, it is slightly difficult to blur easily because the ink is strong. .
This review is about item#08531932.
Signature to the delivery slip, fill in the transfer slip
5
From Japan
On 2015-01-13 16:22:59
The export is smooth and fast, very useful for signature of the signature! I have never used 0.7 mm, but I am happy to write it strongly! This year we plan to raise the company with this momentum good letter!
This review is about item#08531914.
The green color has changed.
2
From Japan
On 2014-02-25 23:19:48
Although we are using each color from before, because green which we purchase here is a pale color unlike before, when examining the zebra site, the color type increased significantly. Is the former green a current virgin? I am in trouble as the color has changed. I would like you to sell it in the same color as before.
Take note, round
5
From Japan
On 2013-04-25 11:50:59
It is smooth and easy to write. Because the clip part is bulky in the pencil case, I use it for removal.
This review is about item#08531932.
Clerical work
5
From Japan
On 2012-10-02 21:45:00
Other than this I'm afraid that I do not feel like using it. Because of that, if you touch it before drying it may bleed, but there is no way out
This review is about item#08531914.