Buy more than* S$200* and get FREE SHIPPING

  • Gel Ink Pen 0.7mm, "SARASA CLIP"

Gel Ink Pen 0.7mm, "SARASA CLIP" JJB15-BL

4.74 (23)
Item.#
08531923
Mfr.#
JJB15-BL
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Ball Tip Diameter(mm)
0.7
Mechanism
Knock type
Ecomark Certification Number
No. 06112083
Overall Length (mm)
141.0
Specification
Law on Promoting Green Purchasing Compliant Recycled material usage rate: About 70% (axis), about 81% (knock part)
Refill
JF-0.7 core
Ink Color
blue
Maximum Diameter (phi mm)
11.0
Weight (g)
10.9
Ingredients
Water-based pigment (ink)
Customer Reviews
5 star 19
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.74
23 Customer Reviews
The reviews are automatic translation.
Daily work in work and use
5
From Japan
On 2017-12-03 18:48:39
I use ballpoint pens every day, but I tried variously. 0.5 mm 0.7 mm 1.0 mm I understood that 0.7 mm is easiest to write in. Also, because it will be put in the pocket of the Y shirt, the clip formula is the best. If it is an ordinary type, the pocket will wear out of them, but the clip formula has no problem. I think that it is the best ballpoint pen that I tried and tried variously.
This review is about item#8531914.
Used for writing
5
From Japan
On 2017-07-24 14:49:24
I am very happy with it. I will buy it by all means next time as well.
This review is about item#8531923.
Writing work in general
5
From Japan
On 2017-07-21 18:05:35
This ZEBRA's SARASA CLIP 0.7 mm is the best among ballpoint pens. Please note that it is 0.7 mm. It is important that it is not 0.5 mm, not 1.0 mm, 0.5 mm is not so good compared with other companies' products, it is better to have a thicker one. However, 1.0 mm is not good. The handwriting ink cracks on both sides. If it is 0.7 mm, the ink will not crack on both sides, the rolling resistance of the ball is small compared with other company's products, and it can be written as smooth as the product name. Please try once. Since this product is also cheap in price, once you test it, we recommend ordering all 0.5 mm, 0.7 mm and 1.0 mm and trying the writing taste. I hope you will find out why I am 0.7 mm thick.
This review is about item#8531932.
Writing work in general
5
From Japan
On 2017-07-21 18:05:09
This ZEBRA's SARASA CLIP 0.7 mm is the best among ballpoint pens. Please note that it is 0.7 mm. It is important that it is not 0.5 mm, not 1.0 mm, 0.5 mm is not so good compared with other companies' products, it is better to have a thicker one. However, 1.0 mm is not good. The handwriting ink cracks on both sides. If it is 0.7 mm, the ink will not crack on both sides, the rolling resistance of the ball is small compared with other company's products, and it can be written as smooth as the product name. Please try once. Since this product is also cheap in price, once you test it, we recommend ordering all 0.5 mm, 0.7 mm and 1.0 mm and trying the writing taste. I hope you will find out why I am 0.7 mm thick.
This review is about item#8531975.
Writing work in general
5
From Japan
On 2017-07-21 18:04:47
This ZEBRA's SARASA CLIP 0.7 mm is the best among ballpoint pens. Please note that it is 0.7 mm. It is important that it is not 0.5 mm, not 1.0 mm, 0.5 mm is not so good compared with other companies' products, it is better to have a thicker one. However, 1.0 mm is not good. The handwriting ink cracks on both sides. If it is 0.7 mm, the ink will not crack on both sides, the rolling resistance of the ball is small compared with other company's products, and it can be written as smooth as the product name. Please try once. Since this product is also cheap in price, once you test it, we recommend ordering all 0.5 mm, 0.7 mm and 1.0 mm and trying the writing taste. I hope you will find out why I am 0.7 mm thick.
This review is about item#8531966.
Writing work in general
5
From Japan
On 2017-07-21 18:04:19
This ZEBRA's SARASA CLIP 0.7 mm is the best among ballpoint pens. Please note that it is 0.7 mm. It is important that it is not 0.5 mm, not 1.0 mm, 0.5 mm is not so good compared with other companies' products, it is better to have a thicker one. However, 1.0 mm is not good. The handwriting ink cracks on both sides. If it is 0.7 mm, the ink will not crack on both sides, the rolling resistance of the ball is small compared with other company's products, and it can be written as smooth as the product name. Please try once. Since this product is also cheap in price, once you test it, we recommend ordering all 0.5 mm, 0.7 mm and 1.0 mm and trying the writing taste. I hope you will find out why I am 0.7 mm thick.
This review is about item#8531957.
Writing work in general
5
From Japan
On 2017-07-21 18:03:56
This ZEBRA's SARASA CLIP 0.7 mm is the best among ballpoint pens. Please note that it is 0.7 mm. It is important that it is not 0.5 mm, not 1.0 mm, 0.5 mm is not so good compared with other companies' products, it is better to have a thicker one. However, 1.0 mm is not good. The handwriting ink cracks on both sides. If it is 0.7 mm, the ink will not crack on both sides, the rolling resistance of the ball is small compared with other company's products, and it can be written as smooth as the product name. Please try once. Since this product is also cheap in price, once you test it, we recommend ordering all 0.5 mm, 0.7 mm and 1.0 mm and trying the writing taste. I hope you will find out why I am 0.7 mm thick.
This review is about item#8531923.
Writing work in general
5
From Japan
On 2017-07-21 18:03:31
This ZEBRA's SARASA CLIP 0.7 mm is the best among ballpoint pens. Please note that it is 0.7 mm. It is important that it is not 0.5 mm, not 1.0 mm, 0.5 mm is not so good compared with other companies' products, it is better to have a thicker one. However, 1.0 mm is not good. The handwriting ink cracks on both sides. If it is 0.7 mm, the ink will not crack on both sides, the rolling resistance of the ball is small compared with other company's products, and it can be written as smooth as the product name. Please try once. Since this product is also cheap in price, once you test it, we recommend ordering all 0.5 mm, 0.7 mm and 1.0 mm and trying the writing taste. I hope you will find out why I am 0.7 mm thick.
This review is about item#8531914.
Writing work in general
5
From Japan
On 2017-07-21 18:02:57
This ZEBRA's SARASA CLIP 0.7 mm is the best among ballpoint pens. Please note that it is 0.7 mm. It is important that it is not 0.5 mm, not 1.0 mm, 0.5 mm is not so good compared with other companies' products, it is better to have a thicker one. However, 1.0 mm is not good. The handwriting ink cracks on both sides. If it is 0.7 mm, the ink will not crack on both sides, the rolling resistance of the ball is small compared with other company's products, and it can be written as smooth as the product name. Please try once. Since this product is also cheap in price, once you test it, we recommend ordering all 0.5 mm, 0.7 mm and 1.0 mm and trying the writing taste. I hope you will find out why I am 0.7 mm thick.
This review is about item#8531941.
Use this blue to fill out notes on the text etc.
4
From Japan
On 2017-07-06 15:04:41
In the image before purchase, we assumed a bright blue color, but actually it is an indigo-like kanji that is closer to black than blue. I felt regret that I was very satisfied with the way ink was printed on paper and writing comfort. When I recommend this product to a person, I would like to tell this and tell you the merits of this product.
This review is about item#8531923.