Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Gel Ink Pen 0.7mm, "SARASA CLIP"

Gel Ink Pen 0.7mm, "SARASA CLIP" JJB15-P

4.62 (13)
Item.#
08531975
Mfr.#
JJB15-P
Package Qty.
1PC
Ship pack of
1
1.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Ball Tip Diameter(mm)
0.7
Ecomark Certification Number
No. 06112083
Overall Length (mm)
141.0
Specification
Law on Promoting Green Purchasing Compliant Recycled material usage rate: About 70% (axis), about 81% (knock part)
Mechanism
Knock system
Refill
JF-0.7 core
Maximum Diameter (phi mm)
11.0
Weight (g)
10.9
Ingredients
Water-based pigment (ink)
Ink Color
Pink
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
Use at the time of the work
5
From Japan
On 2017-01-26 14:48:28
Recently, this pen is a favorite! It is the classic buying in Monotarou
This review is about item#8531914.
Office work in general
5
From Japan
On 2017-01-19 17:34:12
No more pen is not very easy to write for now. I tried also 0.7 of other companies, to thin to thin, I might be the criteria of the number in the manufacturer's the difference.
This review is about item#8531914.
I use to fill in the oil exchange seal
5
From Japan
On 2016-08-15 16:13:44
To fill out not too thin not too thick is just good thickness and dark of
This review is about item#8531914.
Used at the time of office work
4
From Japan
On 2016-04-26 17:28:44
I bought I think that blue, but it is dark blue close to black if anything. Otherwise, it has to come in handy.
This review is about item#08531923.
Scribe
5
From Japan
On 2016-01-30 09:49:22
Note to write, I am allowed to use the paperwork, etc., but it is very easy to write. We have to repeat. I was previously using a 0.5, but has been changed to here.
This review is about item#08531914.
Check of inspection certificate
4
From Japan
On 2016-01-26 17:05:54
Ballpoint pen is often no longer write to the remaining ink, which has come in handy I can use until the last little trouble. However, a little drawback is the bleeding so easy to strong aqueous ink. .
This review is about item#08531932.
Sign to the delivery slip, fill out the transfer slip
5
From Japan
On 2015-01-13 16:22:59
Export is early in the smooth, very convenient for spur-of-the-moment sign! Although there was no 0.7 that Miri is using until now, strong written and satisfaction! It plans to raise the future of the company in good shape with this momentum this year!
This review is about item#08531914.
It has green change
2
From Japan
On 2014-02-25 23:19:48
Before we use each color from it, because it is pale color unlike green before to buy a place here, if I tried to examine the zebra site, which had been increasing significantly color type. Or previous green will What is the current viridian? We are troubled by have changed color. We would like you to sell in the same color as before.
Note-taking, round with
5
From Japan
On 2013-04-25 11:50:59
It is smooth and easy to write. Since the clip part in the pencil case is bulky, you use it to remove.
This review is about item#08531932.
Business
5
From Japan
On 2012-10-02 21:45:00
Other as easy to write difficulties do not feel you want to use an aqueous? There but not be helped that bleed a touch before the dry for
This review is about item#08531914.