Buy more than* S$200* and get FREE SHIPPING

  • Uni-Ball Signo Ultra Fine

Uni-Ball Signo Ultra Fine UM-151.24

4.83 (6)
Item.#
08532011
Mfr.#
UM-151.24
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ball Tip Diameter(mm)
0.38
Maximum Diameter (phi mm)
11.5
Overall Length (mm)
137.8
Ink Color
Black
Mechanism
Cap type
Weight (g)
11.5
Refill
UMR-1 core
Thickness (mm)
15.6
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Clerical work
4
From Japan
On 2017-09-07 14:02:50
I like the taste and coloring, so I use 4 colors. There is a time when it gets hazy when the amount of ink reaches about half. Pink is a fluorescent color.
One remark
5
From Japan
On 2016-08-08 14:51:31
It is saved because it is a color that is not handled by other shops
This review is about item#87097823.
Document calibration
5
From Japan
On 2015-09-20 15:27:04
Smooth. The color is brilliant. It does not bleed.
This review is about item#08532036.
For office use
5
From Japan
On 2014-05-14 15:48:53
I have used a variety of ballpoint pens, but I am very good at coloring inks and writing taste. Although it is a cap type, it is carried around with pocket and work clothes out of suit with a smart design. Of course, it is installed in various places such as desk drawers and cars. It is also suitable for writing on the back of a receipt that is not necessary when there is no memo as it is extremely fine.
This review is about item#08532011.
When correcting materials etc.
5
From Japan
On 2014-02-12 15:00:36
It is a very nice feeling because it puts it in a narrow place, such as materials, without crushing the characters when filling in.
This review is about item#08532011.
It's hard to write until now because the line spacing of the business diary is thin
5
From Japan
On 2013-02-05 20:10:28
It can be written with clearer and small letters, and it became easier to read even non-entrants
This review is about item#08532011.