Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Uni-Ball Signo Ultra Fine

Uni-Ball Signo Ultra Fine UM-151.15

5.00 (5)
Item.#
08532027
Mfr.#
UM-151.15
Package Qty.
1PC
Ship pack of
1
1.57 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Ball Tip Diameter(mm)
0.38
Maximum Diameter (phi mm)
11.5
Overall Length (mm)
137.8
Ink Color
Red
Mechanism
Cap type
Weight (g)
11.5
Refill
UMR-1 core
Thickness (mm)
15.6
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Word writing
5
From Japan
On 2016-08-08 14:51:31
Since the color is not handling it will be saved in the other shops
This review is about item#87097823.
Calibration of the document
5
From Japan
On 2015-09-20 15:27:04
Smooth. Vivid color. Not bleeding.
This review is about item#08532036.
For office
5
From Japan
On 2014-05-14 15:48:53
I have been using a variety of ball-point pen, but the color of ink, you have very excellent how and writing feeling. It is a cap type, but we carry put in a pocket or work clothes out of the suit in a smart design. Of course, we equipped to place a wide variety such as in a drawer and car desk. Also suitable for or write on the back of the receipt do not need such as when because the ultra-fine memorandum is not.
This review is about item#08532011.
Such as when to correct the article
5
From Japan
On 2014-02-12 15:00:36
Such as materials, in a narrow place, without collapsing the character when you fill out, so put, it is a very good feeling.
This review is about item#08532011.
Business diary it was hard to write until now because there is a thin line spacing
5
From Japan
On 2013-02-05 20:10:28
Write even clearly showed a small character, even in the non-registrant, it became easier to read
This review is about item#08532011.