Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Single Open Ended Spanners

Single Open Ended Spanners 30

4.12 (8)
Item.#
08532124
Mfr.#
30
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Forged steel
Nominal Dimension (mm)
30
Overall Length (mm)
260
Width Across Flat (mm)
30
Weight (kg)
0.35
Customer Reviews
5 star 4
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
accessories
3
From Japan
On 2016-11-15 14:27:38
It was disappointing because it was cheap and ordinary because it was cheap and hanging holes were sometimes bought. For other things, the hole is high with excess quality, the only ordinary grade has no hole, so we have to forcibly make a hole and use it.
This review is about item#8532124.
Mission Replacement of special tool for inner bearing removal
5
From Japan
On 2013-06-17 13:01:23
I was told that it would take one month for the delivery of special tools and so I could not wait so much so I made a substitute for this spanner. Because I thinned the previous part considerably, I was worried that "Can you break?" But it was quite sticky but there was strength as well. Although it was a cheap tool, I was impressed once again that Osaka Spirit 's Cospa was expensive.
This review is about item#08532133.
Tightening of piping
3
From Japan
On 2013-03-17 19:33:01
I think that it is better not to buy people who care about the appearance. Roughness of finish, bending etc. There is no problem in using it. Personally I recommend TOP made.
This review is about item#08532133.
Tighten the nut
5
From Japan
On 2013-01-13 20:10:28
Just right to tighten in a narrow place
This review is about item#08532124.
Accessories for gas regulator
4
From Japan
On 2012-11-15 22:31:04
Although it was attached as a service tool of our company's products this time, I think cost performance is excellent. Although it is slightly astringent opening processing, it is troublesome to rattling, so I think that I am comfortable and familiar with this at the beginning.
This review is about item#08532124.
Used for tightening machine lock nut
5
From Japan
On 2012-06-25 13:12:38
There is no difference between expensive tools and other usability. Although it looks a little bad, there is no problem at all in use.
This review is about item#08532133.
Removing core drill bits
5
From Japan
On 2012-05-27 22:22:15
It was cheap but it was good.
This review is about item#08532142.
Screw tightening of hydraulic hose piping
3
From Japan
On 2011-10-16 13:01:05
First appearance. Finish rough, the aura of "bastards" has come out buibui. ^^;.. "Is the aura that in Japan, on the other hand, even up to this point drop the much cost" Southeast Asia made a wonder ... I think difficult or put out the weak mono sense of "I bought a 30 and 36 However, since the frequency of use is low, I chose colle as cheap as possible.The appearance is bad, but the accuracy of the part squeezing the screw is pretty good.I think that it will withstand sufficient use.What is it? Although it is also good, it is possible to buy "TOP made" if you put out \ 100 ~ \ 200 already in each size, "TOP" is not a leading brand, but because it is a brand that is out there so far, I think that it is certain that the "TOP brand" in a notch is more certain if it is a size that you use a lot of times, and that attachment also springs up. I think. This time, for better or for worse, "Osaka soul! "The has been confronted. ^^ ;; another \ 100 to \ 200 If this quality is I want you to cheap. (T_T)
This review is about item#08532142.