Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • File Wagon
  • File Wagon
  • File Wagon
  • File Wagon
  • File Wagon
  • File Wagon

File Wagon RFW-103

4.00 (1)
Item.#
08532587
Mfr.#
RFW-103
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Assembly Time
One person 15 minutes
Body Dimensions (Width x Depth x Height) (mm)
550x320x580
Material (Caster)
Nylon
Color
White Gray
Coating
Tubular powder coatings
Assembly System
Knock-down
Body Weight (kg)
5.7
Withstand Load (kg)
40
Specification
Law on Promoting Green Purchasing Compliant
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Storage space of office desk
4
From Japan
On 2015-11-17 21:38:23
I thought that it would be better if the smaller the depth and the smaller the height, the better I could enter the desk. The stress at the feet slightly increased.
This review is about item#08532587.