Buy more than* S$200* and get FREE SHIPPING

  • LED Signal Lights
  • LED Signal Lights
  • LED Signal Lights
  • LED Signal Lights
  • LED Signal Lights

LED Signal Lights LU5-E-R

5.00 (2)
Item.#
08533113
Mfr.#
LU5-E-R
Package Qty.
1PC
Ship pack of
1
25.62 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Interface
Open collector
Outer Diameter (phi mm)
50
Type
Lighting
Material
Globe: polycarbonate lenses
Color
Red
Dust-proof/Jetproof Protective Characteristic Symbol
IP65
Light Source
LED
Standard
CE marking, UL standard
Weight (g)
44+/-10%
Power Consumption (W)
1.1
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Monitoring operation condition of automatic washing machine
5
From Japan
On 2016-11-22 18:22:33
Easy is the best because it is a necessary amount for one-touch assembly.
This review is about item#8533113.
Automatic cleaning machine monitoring
5
From Japan
On 2016-11-04 15:49:35
It was easy to handle and was a very good product.
This review is about item#8533131.