Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • LED Mini Stacking Signal Light LCE-A Series
  • LED Mini Stacking Signal Light LCE-A Series
  • LED Mini Stacking Signal Light LCE-A Series

LED Mini Stacking Signal Light LCE-A Series LCE-1M2A-G

5.00 (1)
Item.#
08533226
Mfr.#
LCE-1M2A-G
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
96.28 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Leader Wire Type
UL1007
Light Source
LED
Caution
Please install th external protection fuse to ensure security
Material
Globe: Resin
Power Consumption (W)
1.9
Protection Structure
IP54
Mounting Method
Pole Mounting
Height (mm)
213
Weight (kg)
0.60
Nominal Sectional Area (mm2)
0.3
Interface
Open collector
Outer Diameter (phi mm)
40
Leader Wire Length (mm)
1050
Rated Voltage (V)
AC90 to 250
Number of Steps
1
Standard
CE marking, UL standard
Type
Lighting
Color
Green
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical wiring unit
5
From Japan
On 2014-08-24 13:09:39
The quality is not the problem for the manufacturer goods. Since the price is a short delivery time is higher than via trading company We survived. Now you happy if the price is cheaper, but I guess you can not be helped.
This review is about item#06897536.