Buy more than* S$200* and get FREE SHIPPING

  • LED Mini Stacking Signal Light LCE-A Series
  • LED Mini Stacking Signal Light LCE-A Series
  • LED Mini Stacking Signal Light LCE-A Series

LED Mini Stacking Signal Light LCE-A Series LCE-102AW-G

5.00 (2)
Item.#
08533445
Mfr.#
LCE-102AW-G
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
63.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Leader Wire Type
UL1007
Light Source
LED
Caution
Please install th external protection fuse to ensure security
Protection Structure
IP65
Mounting Method
Direct mounting
Height (mm)
158
Weight (kg)
0.16
Material
Globe: Resin
Power Consumption (W)
1.7
Nominal Sectional Area (mm2)
0.3
Interface
Open collector
Outer Diameter (phi mm)
40
Number of Steps
1
Standard
CE marking, UL standard
Type
Lighting
Color
Green
Leader Wire Length (mm)
1400
Rated Voltage (V)
AC/DC24