Buy more than* S$200* and get FREE SHIPPING

  • LED Mini Stacking Signal Light LCE-A Series
  • LED Mini Stacking Signal Light LCE-A Series
  • LED Mini Stacking Signal Light LCE-A Series

LED Mini Stacking Signal Light LCE-A Series LCE-402AW-RYGB

5.00 (1)
Item.#
08533585
Mfr.#
LCE-402AW-RYGB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.90 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Leader Wire Type
UL1007
Light Source
LED
Caution
Please install th external protection fuse to ensure security
Protection Structure
IP65
Mounting Method
Direct mounting
Height (mm)
263
Weight (kg)
0.25
Material
Globe: Resin
Power Consumption (W)
3.6
Nominal Sectional Area (mm2)
0.3
Interface
Open collector
Outer Diameter (phi mm)
40
Number of Steps
4
Standard
CE marking, UL standard
Type
Lighting
Color
Red,Yellow,Green,Blue
Leader Wire Length (mm)
1350
Rated Voltage (V)
AC/DC24
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical wiring unit
5
From Japan
On 2014-08-24 13:09:39
The quality is not the problem for the manufacturer goods. Since the price is a short delivery time is higher than via trading company We survived. Now you happy if the price is cheaper, but I guess you can not be helped.
This review is about item#06897536.