Buy more than* S$200* and get FREE SHIPPING

  • LED Compact Mulitlayer Signal Lamp Lce-Afb Series, With Buzzer
  • LED Compact Mulitlayer Signal Lamp Lce-Afb Series, With Buzzer
  • LED Compact Mulitlayer Signal Lamp Lce-Afb Series, With Buzzer

LED Compact Mulitlayer Signal Lamp Lce-Afb Series, With Buzzer LCE-4M2AFBW-RYGB

4.00 (2)
Item.#
08533795
Mfr.#
LCE-4M2AFBW-RYGB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
219.90 SGD
ADD TO CART
Shipped after 2017-04-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Leader Wire Type
UL1007
Light Source
LED
Protection Structure
IP54
Power Consumption (W)
3.8
Standard
CE marking, UL standard
Type
Light / flash / buzzer
Number of Flashes (times/min.)
About60
Sound Pressure (dB/m)
70 to 85
Leader Wire Length (mm)
1250
Buzzer Sound
(Pipipipi sound, Pipipi sound) 2 sound electronic sound
Nominal Sectional Area (mm2)
0.3
Interface
Open collector
Outer Diameter (phi mm)
40
Rated Voltage (V)
AC90 to 250
Number of Steps
4
Mounting Method
Direct mounting
Height (mm)
318
Color
Red,Yellow,Green,Blue
Weight (kg)
0.38
Material
Globe: Resin
Caution
Simultaneous input of external contacts of the lighting and blinking, the other columns may keep lighting state .Simultaneous input is prohibited. On each PC output unit is lit for an independent 2COM for lighting and blinking. Please always have the external protection fuse attached for safety.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
We use as troubleshooting of existing facilities.
3
From Japan
On 2016-03-14 19:38:32
Because just good height uses without discomfort when it is installed in the equipment.
This review is about item#06897624.
For confirmation driving equipment
5
From Japan
On 2015-12-15 20:42:07
There is no problem as goods. But it was also a high price 1000 yen or more than other companies, delivery time is about one week? Order was as short as, To cancel the order of the other companies we order. (Third-party one month delivery time) However, you will receive a shipment delay news after six days of the order, now also wait for it more than a month. To high upon, the delivery date is later than the other companies, I was troubled very on the job. 6 days of blank notification reaches of the shipment delay if purchased in other companies did not have. For this product, there is no other purchase plan is here.
This review is about item#08533341.