Buy more than* S$200* and get FREE SHIPPING

  • LED Layered Signal Light
  • LED Layered Signal Light
  • LED Layered Signal Light
  • LED Layered Signal Light

LED Layered Signal Light LE-102FBW-R

5.00 (1)
Item.#
08535371
Mfr.#
LE-102FBW-R
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Flashes (times/min.)
About 60
Nominal Sectional Area (mm2)
Power lines: 0.5, signal line: 0.3
Leader Wire Type
Power line: UL1007, signal line: UL1007
Leader Wire Length (mm)
Power lines: 700, signal line: 700
Light Source
LED
Outer Diameter (phi mm)
50
Rated Voltage (V)
AC/DC24
Power Consumption (W)
1.6
Height (mm)
204.8
Color
Red
Buzzer Sound
Electronic sound two notes (Pipipipi sound, Pipipi sound)
Material
Globe: Acrylic resin
Type
LED thin small laminated signal lamps
Sound Pressure (dB/m)
70-85
Dust-proof/Jetproof Protective Characteristic Symbol
IP54
Interface
Open collector
Number of Steps
Single stage
Standard
UL standard, CE
Mounting Method
Direct mounting
Type
Light / flash / buzzer
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine operation confirmation display
5
From Japan
On 2016-10-22 19:16:47
Display brightness and sound magnitude are exact
This review is about item#8535554.