Buy more than* S$200* and get FREE SHIPPING

  • LED Indicator Beacon LME
  • LED Indicator Beacon LME
  • LED Indicator Beacon LME
  • LED Indicator Beacon LME

LED Indicator Beacon LME LME-102-Y

4.50 (2)
Item.#
08536437
Mfr.#
LME-102-Y
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Light Source
LED
Outer Diameter (phi mm)
60
Height (mm)
150.0
Color
Yellow
Dust-proof/Jetproof Protective Characteristic Symbol
IP65
Interface
Open collector
Power Consumption (W)
2.2
Standard
CE Marking
Unit Length (mm)
150
Leader Wire Length (mm)
Power line: 1000, signal line: 1000 (950 only brown wire)
Protection Level
IP54
Nominal Sectional Area (mm2)
Power line: 0.5, signal line: 0.3
Leader Wire Type
Power line: UL1007, signal line: UL1007
Weight (kg)
0.43
Material
Globe: acrylic resin
Rated Voltage (V)
AC/DC24
Number of Steps
Single stage
Mounting Method
Pole Mounting
Type
Lighting
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Replace the LED from a light bulb type
5
From Japan
On 2017-08-08 21:55:52
Easy to connect and easy to replace. I use an L type stay, but it is easy to install.
This review is about item#8537331.
For checking the state of the machine (operation, abnormality, completion)
4
From Japan
On 2016-05-04 22:21:36
Even if it is attached to the machine and seen from the bottom, it looks well. Brightness is also beautiful and is fine. Just discontinue not being able to attach directly
This review is about item#08538241.