LED Indicator Beacon LME LME-310FB-RYG
(2)
Item.#
08536945
Mfr.#
LME-310FB-RYG
Package Qty.
1PC
Ship pack of
1
Restriction
Item Feature
Light Source
LED
Outer Diameter (phi mm)
60
Interface
(Only NPN transistor) open collector
Dimensions A (mm)
518.9 to 528.9
Dimensions L (mm)
548.2
Mounting Method
Pole Mounting
Type
Light / flash / buzzer
Height (mm)
288.4
Color
Red,Yellow,Green
Number of Flashes (times/min.)
About60
Material
Globe: acrylic resin
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Protection Level
IP54
Sound Pressure (dB/m)
70 to 90
Rated Voltage (V)
AC100
Power Consumption (W)
7.9
Number of Steps
Three-stage
Unit Length (mm)
232.4
Nominal Sectional Area (mm2)
Power line: 0.5, signal line: 0.3
Leader Wire Type
Power line: UL1007, signal line: UL1007
Weight (kg)
0.78
Dust-proof/Jetproof Protective Characteristic Symbol
IP54
Buzzer Sound
(Pipipipi sound, Pipipi sound) 2 sound electronic sound
Leader Wire Length (mm)
Power line: 1000, signal line: 1000 (950 only brown wire)
Customers Who Viewed This Item Also Viewed
<<
Schneider Electric (former Digital)
>>
Customer Reviews
5 star
1
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Replace the LED from a light bulb type
From Japan
On 2017-08-08 21:55:52
Easy to connect and easy to replace.
I use an L type stay, but it is easy to install.
For checking the state of the machine (operation, abnormality, completion)
From Japan
On 2016-05-04 22:21:36
Even if it is attached to the machine and seen from the bottom, it looks well. Brightness is also beautiful and is fine. Just discontinue not being able to attach directly
Top