Buy more than* S$200* and get FREE SHIPPING

  • LED Indicator Beacon LME
  • LED Indicator Beacon LME
  • LED Indicator Beacon LME
  • LED Indicator Beacon LME

LED Indicator Beacon LME LME-102L-R

4.00 (1)
Item.#
08537121
Mfr.#
LME-102L-R
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
319.90 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Light Source
LED
Outer Diameter (phi mm)
60
Number of Steps
Single stage
Mounting Method
Pole Mounting
Type
Lighting
Height (mm)
150.0
Color
Red
Dust-proof/Jetproof Protective Characteristic Symbol
IP54
Interface
Open collector
Leader Wire Length (mm)
Power line: 1000, signal line: 1000 (950 only brown wire)
Protection Level
IP54
Power Consumption (W)
2.2
Standard
CE Marking
Unit Length (mm)
206
Nominal Sectional Area (mm2)
Power line: 0.5, signal line: 0.3
Leader Wire Type
Power line: UL1007, signal line: UL1007
Weight (kg)
0.73
Material
Globe: acrylic resin
Rated Voltage (V)
AC/DC24
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Machinery of state for confirmation (operation, abnormal-completion)
4
From Japan
On 2016-05-04 22:21:36
Look good even when viewed from the bottom it has been installed in the machine. Also brightness is good and beautiful. Little dissatisfaction But that can not be directly attached
This review is about item#08538241.