Buy more than* S$200* and get FREE SHIPPING

  • LED Indicator Beacon LME
  • LED Indicator Beacon LME
  • LED Indicator Beacon LME
  • LED Indicator Beacon LME

LED Indicator Beacon LME LME-302L-RYG

4.00 (1)
Item.#
08537331
Mfr.#
LME-302L-RYG
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-06-28
Now we ship to...
...see all
Item Feature
Light Source
LED
Outer Diameter (phi mm)
60
Unit Length (mm)
206
Nominal Sectional Area (mm2)
Power line: 0.5, signal line: 0.3
Leader Wire Type
Power line: UL1007, signal line: UL1007
Weight (kg)
0.83
Material
Globe: acrylic resin
Rated Voltage (V)
AC/DC24
Number of Steps
Three-stage
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Protection Level
IP54
Mounting Method
Pole mounting (L-type mounting bracket)
Type
Lighting
Height (mm)
232.4
Color
Red,Yellow,Green
Dust-proof/Jetproof Protective Characteristic Symbol
IP54
Interface
Open collector
Power Consumption (W)
3.8
Standard
CE Marking
Leader Wire Length (mm)
Power line: 1000, signal line: 1000 (950 only brown wire)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For checking the state of the machine (operation, abnormality, completion)
4
From Japan
On 2016-05-04 22:21:36
Even if it is attached to the machine and seen from the bottom, it looks well. Brightness is also beautiful and is fine. Just discontinue not being able to attach directly
This review is about item#08538241.