Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Small LED Indicator Lamp Pes Type
  • Small LED Indicator Lamp Pes Type
  • Small LED Indicator Lamp Pes Type
  • Small LED Indicator Lamp Pes Type

Small LED Indicator Lamp Pes Type PES-200-Y

5.00 (1)
Item.#
08545564
Mfr.#
PES-200-Y
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Leader Wire Length (mm)
Signal wire: 900, power line:1000
Interface
Open collector (only for NPN transistors)
Light Source
LED
Power Consumption (W)
4.7
Material
Glove: Acrylic resin
Color
Yellow
Rated Voltage (V)
AC200
Leader Wire Type
Signal wire: AWG22, power wire:AWG20
Dust-proof/Jetproof Protective Characteristic Symbol
IP23
Number of Flashes (min-1[Time/min])
High speed: about 180, medium speed: about 120, low-speed: about 60
Outer Diameter (phi mm)
82
Weight (kg)
0.43
Type
Small LED indicator lamp
TRUSCO Part Number
396-6313
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Raise awareness of crime prevention
5
From Japan
On 2012-03-10 16:33:13
The end of a line of about 1 meter from the main body has not been processed any stumps, a 1A fuse is required in the wiring diagram, but it was not included but naturally a fuse box is necessary. It made it possible to use it while getting difficult to obtain such as an AC connection plug. I would like standard parts to be attached. It is still nice if it is a finished product that works as soon as it plugs into an outlet. If used outdoors, these parts must be waterproof. I think that it is better not to buy people who are not electric.
This review is about item#08545546.