Buy more than* S$200* and get FREE SHIPPING

  • Wall Surface Mounting Bracket
  • Wall Surface Mounting Bracket
  • Wall Surface Mounting Bracket

Wall Surface Mounting Bracket SZ-021

4.20 (5)
Item.#
08549152
Mfr.#
SZ-021
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible
Pole mounting type various phi17.3
Material
ABS resin
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Parts required as a patright mounting base.
5
From Japan
On 2017-03-01 17:30:00
May be sold together with patrites. Or be explained to Patlite.
This review is about item#7061214.
Padlite fixed to round pipe pillar
5
From Japan
On 2015-05-02 09:00:49
In order to fix it to the round pipe post, we made holes and we could easily install with U bolts. I thought if there was a screw hole a bit more, not only on the wall but also on the fixed side so that it could be installed in multiple applications.
This review is about item#08549177.
Rotating lamp installation
3
From Japan
On 2014-10-19 21:55:49
It is not bad for the appearance. It is not bad for strength feeling. Accuracy is not bad. But it feels expensive.
This review is about item#07061214.
For mounting Nikotoro
4
From Japan
On 2014-04-03 10:57:50
Although it was smaller than I thought, I think that I will devise and use it
This review is about item#07061214.
Used when installing patrites at stores
4
From Japan
On 2009-02-14 03:42:32
The making is solid, but the price is too high. In addition, there are only genuine products, screw position and processing precision are preeminent. I was able to install beautifully appearance after installation.
This review is about item#08549161.