Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Wall Surface Mounting Bracket
  • Wall Surface Mounting Bracket
  • Wall Surface Mounting Bracket

Wall Surface Mounting Bracket SZ-023

4.20 (5)
Item.#
08549161
Mfr.#
SZ-023
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material
Bracket: iron (powder coating)
bracket cover: resin (AES)
Compatible
Mounting pitch type of phi50,70,120,140. And type of opposite side 74
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Parts required as a patright mounting base.
5
From Japan
On 2017-03-01 17:30:00
May be sold together with patrites. Or be explained to Patlite.
This review is about item#7061214.
Padlite fixed to round pipe pillar
5
From Japan
On 2015-05-02 09:00:49
In order to fix it to the round pipe post, we made holes and we could easily install with U bolts. I thought if there was a screw hole a bit more, not only on the wall but also on the fixed side so that it could be installed in multiple applications.
This review is about item#08549177.
Rotating lamp installation
3
From Japan
On 2014-10-19 21:55:49
It is not bad for the appearance. It is not bad for strength feeling. Accuracy is not bad. But it feels expensive.
This review is about item#07061214.
For mounting Nikotoro
4
From Japan
On 2014-04-03 10:57:50
Although it was smaller than I thought, I think that I will devise and use it
This review is about item#07061214.
Used when installing patrites at stores
4
From Japan
On 2009-02-14 03:42:32
The making is solid, but the price is too high. In addition, there are only genuine products, screw position and processing precision are preeminent. I was able to install beautifully appearance after installation.
This review is about item#08549161.