Buy more than* S$200* and get FREE SHIPPING

  • Wall Surface Mounting Bracket
  • Wall Surface Mounting Bracket
  • Wall Surface Mounting Bracket

Wall Surface Mounting Bracket SZ-013

4.20 (5)
Item.#
08549195
Mfr.#
SZ-013
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
12.88 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible
LHE, STP, ME
Material
Hot-rolled mild steel plate
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Necessary parts as PATLITE mount.
5
From Japan
On 2017-03-01 17:30:00
PATLITE and than may be sold as a unit. Or, it is a description in the patrol lights.
This review is about item#7061214.
Fixed PATLITE to round pipe columns
5
From Japan
On 2015-05-02 09:00:49
In order to be fixed to the round pipe columns, and the hole drilling, it could be easily installed in a U-bolt. Not only the wall, also on the fixed side so that it can be installed in multi-purpose, I thought a little more, if there is a screw hole.
This review is about item#08549177.
Rotating lamp mounting
3
From Japan
On 2014-10-19 21:55:49
Not bad to the eye. Strength is not bad even in touch felt. Accuracy is also not bad. But pricewise to feel high.
This review is about item#07061214.
For mounting Nikotoro
4
From Japan
On 2014-04-03 10:57:50
Although it was smaller than I thought, I think that I will devise and use it
This review is about item#07061214.
Used when installing patrites at stores
4
From Japan
On 2009-02-14 03:42:32
The making is solid, but the price is too high. In addition, there are only genuine products, screw position and processing precision are preeminent. I was able to install beautifully appearance after installation.
This review is about item#08549161.