Buy more than* S$200* and get FREE SHIPPING

  • Electrodeposited diamond grindstone

Electrodeposited diamond grindstone

4.00 (1)
Item.#
08549704
Package Qty.
1 pcs
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Grinding Stone Size (mm)
205x70x8
Grain Size
#150 (rough pitch)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Correction of grinding wheel, rough grinding of cutlery
4
From Japan
On 2015-09-22 21:10:06
I feel that it is easy to use because the width is 70 mm. Planar accuracy has some distortion, but the corrected grindstone has almost flat surface. I feel that there is no problem with most knife sharpening, but it may not be satisfactory with accuracy with a wide canna blade. Because the attached wheel head is unnecessary, I think that I am grateful if you can make the price cheaper a little more.
This review is about item#08549747.