Buy more than* S$200* and get FREE SHIPPING

  • Electrodeposited diamond grindstone

Electrodeposited diamond grindstone

4.00 (1)
Item.#
08549747
Package Qty.
1 pcs
Ship pack of
1
69.64 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Overall Length (mm)
200
Width (mm)
75
Thickness (mm)
16
Grain Size
300/1000
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Modification of the grinding wheel, cutlery Arato skills
4
From Japan
On 2015-09-22 21:10:06
Width will feel and easy to use because there is 70mm. Plane precision There is some distortion, but the modified grinding wheel has put out almost flat. I feel that there is no problem in most of the knife sharpening, but may not be satisfied with the accuracy, etc. to wide Kanna blade. Since the wheel head of the accessories are unnecessary, I think that would appreciate it if you would lower the value of the little more price.
This review is about item#08549747.