Buy more than* S$200* and get FREE SHIPPING

  • Double-sided diamond file

Double-sided diamond file

5.00 (3)
Item.#
08549774
Package Qty.
1 pcs
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
File Cut Roughness
#300
Overall Length (mm)
168
Blade Width (mm)
20
Type
tip narrow, semi round
Blade Thickness (mm)
1-4
File Length (mm)
168
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Deburring etc.
5
From Japan
On 2018-01-18 14:50:55
Compared with the one we used until now, power is easy to enter and it is useful.
This review is about item#8549756.
It is used for roughening the sharpening of the blade.
5
From Japan
On 2017-07-05 19:49:09
Before using rough grinding for sharpening the blade, it is used for smooth finishing of grinder grinding. It is efficient and very useful.
This review is about item#8549756.
Used for rough cutting of Nata sickle and sharpening tip saw
5
From Japan
On 2017-01-13 15:07:08
It is more durable than purchased at a general home center and it is difficult to remove diamond particles.
This review is about item#8549756.