Buy more than* S$200* and get FREE SHIPPING

  • Sintered diamond grindstone

Sintered diamond grindstone

Item.#
08549792
Package Qty.
1 pcs
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-05-24
Now we ship to...
...see all
Item Feature
Overall Length (mm)
200
Width (mm)
75
Thickness (mm)
16
Grain Size
#6000