Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sintered diamond grindstone

Sintered diamond grindstone

Item.#
08549808
Package Qty.
1 pcs
Ship pack of
1
359.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Overall Length (mm)
200
Width (mm)
75
Thickness (mm)
16
Grain Size
#1000/#6000