Buy more than* S$200* and get FREE SHIPPING

  • NEW sintered diamond grindstone

NEW sintered diamond grindstone

Item.#
08549844
Package Qty.
1 pcs
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Overall Length (mm)
200
Width (mm)
75
Thickness (mm)
16
Grain Size
#12000