Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Diamond chain saw file

Diamond chain saw file

4.33 (3)
Item.#
08549878
Package Qty.
1 pc
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Blade Length (mm)
85 (diamond attached part)
Diameter (phi mm)
4
Overall Length (mm)
225
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
To chainsaw
5
From Japan
On 2016-07-19 06:47:00
I bought it again because it was a thing that sharpened perfectly differently from ordinary rasp.
This review is about item#08549878.
To Chien Sa
5
From Japan
On 2016-07-04 05:50:54
It is good as it sharply grinds and sharpness also lasts.
This review is about item#08549878.
Dressing of Sochien
3
From Japan
On 2016-03-29 17:23:16
I seemed to be special in size, purchase inexpensively purchased considering buying a chain saw.
This review is about item#08549887.