Buy more than* S$200* and get FREE SHIPPING

  • Diamond chain saw file

Diamond chain saw file

4.33 (3)
Item.#
08549896
Package Qty.
1 pc
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Length (mm)
85 (diamond attached part)
Diameter (phi mm)
4.8
Overall Length (mm)
225
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
To chainsaw
5
From Japan
On 2016-07-19 06:47:00
I bought it again because it was a thing that sharpened perfectly differently from ordinary rasp.
This review is about item#08549878.
To Chien Sa
5
From Japan
On 2016-07-04 05:50:54
It is good as it sharply grinds and sharpness also lasts.
This review is about item#08549878.
Dressing of Sochien
3
From Japan
On 2016-03-29 17:23:16
I seemed to be special in size, purchase inexpensively purchased considering buying a chain saw.
This review is about item#08549887.