Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Waterproof Thermometer White

Waterproof Thermometer White AD-5625A

by A&D
4.25 (8)
Item.#
08550072
Mfr.#
AD-5625A
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Useful in the field such as food, cooking, physics and chemistry, equipment, agriculture, etc., Useful in the field such as food, cooking, physics and chemistry, equipment, agriculture, etc., Useful in the field such as food, cooking, physics and chemistry, equipment, agriculture, etc., Useful in the field such as food, cooking, physics and chemistry, equipment, agriculture, etc.
Tip Diameter (phi mm)
2.2
Battery Life
About 1 year (in the case of 1 hour per day use)
Dimensions (Width W x Depth D x Height H) (mm)
40x16x186
Measurment Range (deg C)
-40-260
Weight (g)
27
Display Interval
1sec
Temperature Measuring Probe
Phi2.8x120 (L) mm
Temperature Display
(Min) 0.1 degC
Measurement Pricision
+ / Over 1.0 degC (over 9.9 over 59.9 degC ), + / over 2.0 degC (over 19.9 The - 10.0 degC , 60.0 over 99.9 degC ), + / over 3.0 degC (over 29.9 The - 20.0 degC , 100.0 over 199.9 degC ), + / over 4.0 degC (over 40.0 The - 30.0 degC , 200.0 over 260.0 degC )
Power
One CR2032 form button battery
Accessories
Sheath holder, monitor battery, instruction manual
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Surface temperature & water temperature measurement
1
From Japan
On 2018-04-15 06:10:27
Is there a temperature error with other thermometers, digital? Sorry, the item sent to me was out of the way.
This review is about item#8550072.
For measuring center temperature before feeding meal
5
From Japan
On 2017-11-19 20:46:42
Temperature is easy to read and easy to use. I am satisfied though it is not long before I started using it.
This review is about item#8550072.
cuisine
5
From Japan
On 2017-07-01 01:04:47
It is very easy to use. I think that it is good place to put as it is a thing with a thin head and a long feeling rather than a big head and ease of use.
Used for temperature management inside the house
5
From Japan
On 2017-02-04 09:45:43
We use it hanging from the top to the temperature management inside the house. I have been using this series for a long time, but the battery became CR 2032, it became easier to use after the method of resetting the lowest highest temperature changed. In previous models, individual differences were large and they were quickly broken, but this time we can use it without problems for now.
This review is about item#8550072.
Used to measure the center temperature of food
5
From Japan
On 2017-01-11 14:38:52
It is a second purchase. It is used by our customers, it seems very easy to use. I will also purchase it.
This review is about item#8550072.
Water temperature measurement used for quality control
4
From Japan
On 2016-11-18 10:02:41
It is safe to use because it is a reliable brand that is also used for in-house weight measurement scales It is safe to drop inside the aquarium by any chance because it is small waterproof
This review is about item#8550072.
Measurement of core temperature of fish processed frozen fish
5
From Japan
On 2016-10-19 16:45:32
Compact and easy to carry. The reaction rate is fast and the temperature display is easy to see.
This review is about item#8550072.
Chemistry research
4
From Japan
On 2016-03-10 15:23:44
Accuracy is the price level.
This review is about item#08550072.