Buy more than* S$200* and get FREE SHIPPING

  • Skeleton stage (Rack and pinion type stage body)
  • Skeleton stage (Rack and pinion type stage body)
  • Skeleton stage (Rack and pinion type stage body)

Skeleton stage (Rack and pinion type stage body)

Item.#
08551104
Package Qty.
1PC
Ship pack of
1
319.99 SGD
ADD TO CART
Shipped after 2018-06-08
Now we ship to...
...see all
Item Feature
The amount of movement (mm)
+/- 21, (handle one rotation) 18
Load Limit (N)
19.6, 19.6
Minimum Reading (Scale Interval) (mm)
0.1, 0.1
Material
Acrylic / polycarbonate / polyacetal
Stage Dimensions (mm)
40x60
Pricision (micrometer)
(Straightness move) 30, (move during exercise parallelism) 30
Weight (kg)
0.11, 0.11