Buy more than* S$200* and get FREE SHIPPING

  • Revolving Light WH-A
  • Revolving Light WH-A
  • Revolving Light WH-A
  • Revolving Light WH-A

Revolving Light WH-A WH-100A

5.00 (1)
Item.#
08552966
Mfr.#
WH-100A
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Flashes (min-1[Time/min])
170
Color
Yellow
Weight (kg)
0.55
Specification
Drip proof
Bulb Shape
Glass bulb G18
Connector
BA15s
Protection Structure
IP54
Material
Globe: polycarbonate resin
body: ABS resin
Current (A)
0.065
Type
Wall mounting small revolving light
Size (mm)
phi100
Electric Lamp
12V5W(No.12)
Outer Dimensions (Width W x Height H x Depth D) (mm)
110x147x142
Rated Voltage (V)
AC100
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pump full water alarm
5
From Japan
On 2017-05-20 15:07:49
It was easy to install and compatible with the walls. I would like to use it again if there is opportunity.
This review is about item#85914884.