Buy more than* S$200* and get FREE SHIPPING

  • Revolving Light WH-A
  • Revolving Light WH-A
  • Revolving Light WH-A
  • Revolving Light WH-A

Revolving Light WH-A WH-200A

5.00 (1)
Item.#
08552975
Mfr.#
WH-200A
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Number of Flashes (min-1[Time/min])
170
Outer Dimensions (Width W x Height H x Depth D) (mm)
110x147x142
Rated Voltage (V)
AC200
Current (A)
0.03
Weight (kg)
0.75
Specification
Drip proof
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Bulb Shape
Glass bulb G18
Connector
BA15s
Protection Structure
IP54
Color
Yellow
Size (mm)
phi100
Electric Lamp
12V5W(No.12)
Material
Globe: polycarbonate resin
body: ABS resin
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pump full water alarm
5
From Japan
On 2017-05-20 15:07:49
It was easy to install and compatible with the walls. I would like to use it again if there is opportunity.
This review is about item#85914884.