Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wall mounting miniature rotating light WH type with buzzer
  • Wall mounting miniature rotating light WH type with buzzer
  • Wall mounting miniature rotating light WH type with buzzer
  • Wall mounting miniature rotating light WH type with buzzer

Wall mounting miniature rotating light WH type with buzzer WHB-100A

Item.#
08552993
Mfr.#
WHB-100A
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sound Pressure (dB/m)
90 (maximum)
Bulb Shape
Glass sphere G18
Color
Yellow
Current (A)
0.065
Weight (kg)
0.75
Electric Lamp
12V5W(No.12)
Outer Dimensions (Width W x Height H x Depth D) (mm)
110x147x142
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connector
BA15S
Rated Voltage (V)
AC100
Protection Structure
IP23
Type
Wall mounting small revolving light
Size (mm)
Phi100
Number of Flashes (min-1[Time/min])
170
Specification
Rainproof. With electronic buzzer. No volume leveling.
Material
Grove: polycarbonate resin body: ABS resin