Buy more than* S$200* and get FREE SHIPPING

  • Large Rotating Light Kg Type
  • Large Rotating Light Kg Type
  • Large Rotating Light Kg Type
  • Large Rotating Light Kg Type

Large Rotating Light Kg Type KG-12-Y

3.67 (9)
Item.#
08553447
Mfr.#
KG-12-Y
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Form Dimensions (Outer Diameter x Full Length)(mm x mm)
186x225
Number of Flashes (min-1[Time/min])
180
Material
Globe: polystyrene resin
Nominal Sectional Area (mm2)
1.75
Leader Wire Type
AV
Electric Lamp
12V35W
Rated Voltage (V)
DC12
Color
Yellow
Size (mm)
phi186
Height after Attachment (mm)
205
Protection Structure
IP23
Type
Large rotating lights
Specification
2 side reflecting mirror
Leader Wire Length (mm)
230
Light Source
Incandescent light bulb
Current (A)
2.7
Weight (kg)
0.7
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 1
1 star 1
Review Rating: 3.67
9 Customer Reviews
The reviews are automatic translation.
Mounted on top of regulated car
4
From Japan
On 2017-11-24 15:11:34
Although it was able to be installed on the regulation car relatively easily, since there are many release parts, when using it in the rain It seems that attention is necessary. Therefore, it is desirable to have a more durable product structure.
This review is about item#8553474.
Improvement entry
3
From Japan
On 2017-10-09 10:54:22
It is not an embarrassing thing, nothing special. As it seems I do not have a trial
This review is about item#8553474.
Crime prevention
5
From Japan
On 2016-07-10 19:16:28
It is going smoothly. I'm curious to hear a little noise.
This review is about item#08553474.
Working on snow melting spreader
4
From Japan
On 2016-03-07 17:49:49
Bright and clear even at night
This review is about item#08553456.
Lights on store opening hours
1
From Japan
On 2015-12-24 09:38:37
Because the part turning the rotary light was made of rubber which seems to be readily broken, summer seems to be unlikely to have a year so that it will not have it for a year, and the price is 30% higher than the proper manufacturer's goods It is regrettable. Because the price was high, I thought it was a solid thing.
This review is about item#08553474.
Outdoor patright
2
From Japan
On 2015-12-10 15:22:33
Rain invades inside due to the surface tension from the threaded portion of the cap. As water accumulates in the interior, it gets cloudy. After coking, I solved it.
This review is about item#08553447.
Specification for ship
4
From Japan
On 2015-09-10 14:51:17
It was lighter and easy to install than I thought it was large and easy to see
This review is about item#08553456.
Store opening lamp
5
From Japan
On 2015-04-12 15:37:40
It is easy to install and has durability, but it is a bit mindful that the cover immediately becomes cloudy
This review is about item#08553474.
Alert indicator
5
From Japan
On 2013-12-26 15:41:26
It is bigger than I expected and good for use with alert display.
This review is about item#08553465.