Buy more than* S$200* and get FREE SHIPPING

  • Large Rotating Light Kg Type
  • Large Rotating Light Kg Type
  • Large Rotating Light Kg Type
  • Large Rotating Light Kg Type

Large Rotating Light Kg Type KG-24-Y

3.71 (7)
Item.#
08553456
Mfr.#
KG-24-Y
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Form Dimensions (Outer Diameter x Full Length)(mm x mm)
186x225
Number of Flashes (min-1[Time/min])
180
Light Source
Incandescent light bulb
Current (A)
1.2
Weight (kg)
0.7
Type
Large rotating lights
Specification
2 side reflecting mirror
Leader Wire Length (mm)
230
Size (mm)
phi186
Height after Attachment (mm)
205
Protection Structure
IP23
Rated Voltage (V)
DC24
Color
Yellow
Material
Globe: polystyrene resin
Nominal Sectional Area (mm2)
1.75
Leader Wire Type
AV
Electric Lamp
24V35W
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
Crime prevention
5
From Japan
On 2016-07-10 19:16:28
It has me steadily moving. I care is to have a little sound.
This review is about item#08553474.
While working in snow melting agent spreaders
4
From Japan
On 2016-03-07 17:49:49
It can be seen clearly even in bright night
This review is about item#08553456.
Lighting in over-the-counter business hours
1
From Japan
On 2015-12-24 09:38:37
Since the part to turn the rotating lamp is made up of directly cut likely rubber, summer does not have a year without any likely have Moreover, the making, such as, the price is very regrettable that also was higher 30% than the goods of neat manufacturer. Price I thought selfishly to that firm because it was higher.
This review is about item#08553474.
Outdoor PATLITE
2
From Japan
On 2015-12-10 15:22:33
Rain from entering the inside surface tension from the threaded portion of the cap. Because often it accumulates water inside, resulting in cloudy. Resolved After coking.
This review is about item#08553447.
Specification to ship
4
From Japan
On 2015-09-10 14:51:17
Easy to see large It was easy lighter than I thought mounting
This review is about item#08553456.
Opening lamp shop
5
From Japan
On 2015-04-12 15:37:40
Easily mounted, there is also durable, but will be a little mind to become cloudy cover immediately
This review is about item#08553474.
Vigilance Display
5
From Japan
On 2013-12-26 15:41:26
Larger than I thought, good to use to alert display.
This review is about item#08553465.