Buy more than* S$200* and get FREE SHIPPING

  •  Disc Grinder Stand
  •  Disc Grinder Stand
  •  Disc Grinder Stand

Disc Grinder Stand 340396

3.33 (6)
Item.#
08553535
Mfr.#
340396
Package Qty.
1PC
Ship pack of
1
64.47 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Maximum Clamp Mounting Width (mm)
Width: 80 Thickness: 20
Attachable Conditions
Various disc grinders for 100mm/125mm * Disc grinder body is limited to having side handle mounting holes (M8, M10 size) on 2 places, right and left only.
Cutting Capacity
Reinforced concrete, pipe: diameter of less than 10 mm (when using 100mm grinder, there are cases when the grinding wheel rubs and cannot cut till the end) Scrap of iron: thickness of 5mm or less, width of 40mm or less (there are cases when the grindin
Remarks
I can not cut at once If the product is cut with dimensions of cutting capacity or more, and please stop because it is dangerous.
Customer Reviews
5 star 2
4 star 0
3 star 3
2 star 0
1 star 1
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
Various tools work
5
From Japan
On 2013-06-11 09:13:58
Very convenient, it has come in handy.
This review is about item#08553535.
Cutting of aluminum plate and pipe
3
From Japan
On 2010-03-09 11:33:04
Normal product but good value, the price difference is large compared to other shops (expensive). Thousand yen or more of the open is this price.
This review is about item#08553535.
Vinyl house construction
5
From Japan
On 2010-02-27 05:44:08
Small and portable is also easier than the high speed cutting machine. The Binipetto cutting, has come in handy.
This review is about item#08553535.
Tankan pipe cutting
1
From Japan
On 2010-02-02 15:00:44
In the middle of off the pipe, pedestal is Heshiore, when the grinder is spinning has been dropped, it was very shocked. See if, there are after the castings peculiar bubble, where you are not using a thin iron plate that Heshiore in this degree of the bubble would be a problem. Although it has been sent a replacement, as long as there is no cause investigation and its report in the middle of production, it can not be used with confidence.
This review is about item#08553535.
Cutting of small
3
From Japan
On 2009-07-10 01:27:10
Without mounting a 125mm disc grinder, not Kirikome until satisfactory.
This review is about item#08553535.
Cutting of metal material
3
From Japan
On 2008-07-04 18:28:43
Do not turn off is too large material, but it is convenient because the hand of the disk grinder easily can be as high-speed cutting machine.
This review is about item#08553535.