Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flat File J
  • Flat File J
  • Flat File J
  • Flat File J

Flat File J Fu F-J80

3.50 (4)
Item.#
08553605
Mfr.#
Fu F-J80
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Filing Thickness (mm)
15
Across Back (mm)
18
Size
A4 vertical
Green Purchasing Law
Compatible
Material (binding tool)
Made of resin (high impact styrene fastener : polyethylene)
Number of Holes
2
Storage Number of Sheets
About 180 sheets
Color
Pink
Dimensions (Vetical x Horizontal) (mm)
307x230
Material
Blending recycled paper / cover , Binding device/ made of resin
Customer Reviews
5 star 0
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Filing
4
From Japan
On 2018-03-30 15:00:58
I felt somewhat close to orange in yellow, but the things were firm except otherwise.
This review is about item#8553614.
To organize documents in the workplace
3
From Japan
On 2018-02-08 09:31:50
The place to stop a little is hard, but I think that it is good to have filing many documents with a solid material and cheap place.
This review is about item#6419427.
Organization of next year documents 4
4
From Japan
On 2018-01-29 15:47:36
I bought it to organize the documents. I thought that the cover was soft and difficult to keep, but I am more satisfied than I expected.
This review is about item#6419585.
For voucher storage
3
From Japan
On 2018-01-13 13:48:16
It is an ordinary file, but I always use it because it can be purchased cheaply.
This review is about item#6626986.