Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flat File J
  • Flat File J
  • Flat File J
  • Flat File J

Flat File J Fu F-J80

3.50 (4)
Item.#
08553614
Mfr.#
Fu F-J80
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Storage Number of Sheets
About 180 sheets
Color
Yellow
Dimensions (Vetical x Horizontal) (mm)
307x230
Number of Holes
2
Material (binding tool)
Made of resin (high impact styrene fastener : polyethylene)
Size
A4 vertical
Green Purchasing Law
Compatible
Filing Thickness (mm)
15
Across Back (mm)
18
Material
Blending recycled paper / cover , Binding device/ made of resin
Customer Reviews
5 star 0
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Filing
4
From Japan
On 2018-03-30 15:00:58
I felt somewhat close to orange in yellow, but the things were firm except otherwise.
This review is about item#8553614.
To organize documents in the workplace
3
From Japan
On 2018-02-08 09:31:50
The place to stop a little is hard, but I think that it is good to have filing many documents with a solid material and cheap place.
This review is about item#6419427.
Organization of next year documents 4
4
From Japan
On 2018-01-29 15:47:36
I bought it to organize the documents. I thought that the cover was soft and difficult to keep, but I am more satisfied than I expected.
This review is about item#6419585.
For voucher storage
3
From Japan
On 2018-01-13 13:48:16
It is an ordinary file, but I always use it because it can be purchased cheaply.
This review is about item#6626986.