Buy more than* S$200* and get FREE SHIPPING

  • Flat File J
  • Flat File J
  • Flat File J
  • Flat File J

Flat File J FuF-J80

4.83 (6)
Item.#
08553623
Mfr.#
FuF-J80
Package Qty.
1PC
Ship pack of
1
1.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Filing Thickness (mm)
15
Number of Holes
2
Storage Number of Sheets
About 180 sheets
Size
A4 type
Material
Cover paper/recycled paper, Binding materials/ made of resin
Dimensions (Vetical x Horizontal) (mm)
307x230
Across Back (mm)
18
Green Purchasing Law
Compatible
Color
Green
Material (binding tool)
product made of resin (high impact styrene fastener : polyethylene)
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Filing
5
From Japan
On 2016-08-09 09:38:40
I think that is less likely to tatters by the firm to make the split. Since there is also a kind of color, it has been used for different documents.
This review is about item#6626934.
Filing
4
From Japan
On 2016-01-12 16:12:14
And filing a receipt for one year. I feel that use is to some pretty also the thickness of the cover, is very good. I do not know yet whether to withstand the amount of the receipt of one year.
This review is about item#08553605.
Filing
5
From Japan
On 2015-02-14 13:45:24
no problem
This review is about item#06626934.
Document storage
5
From Japan
On 2012-10-19 10:07:23
Since the color is often good to filing
Filing
5
From Japan
On 2012-10-06 18:46:00
To choose the color, cheap.
This review is about item#08553632.
Use normally
5
From Japan
On 2009-10-22 06:51:28
Price of three 100 yen of 100 MadokaHitoshi is good, but the quality is poor. This item has been firmly paper easy to use because it does not come loose have firm is fastened.
This review is about item#08553623.