Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flat File J
  • Flat File J
  • Flat File J
  • Flat File J

Flat File J FuF-J80

3.50 (4)
Item.#
08553632
Mfr.#
FuF-J80
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Across Back (mm)
18
Size
A4 type
Green Purchasing Law
Compatible
Filing Thickness (mm)
15
Material (binding tool)
product made of resin (high impact styrene fastener : polyethylene)
Storage Number of Sheets
About 180 sheets
Color
Gray
Dimensions (Vetical x Horizontal) (mm)
307x230
Number of Holes
2
Material
Cover paper/recycled paper, Binding materials/ made of resin
Customer Reviews
5 star 0
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Filing
4
From Japan
On 2018-03-30 15:00:58
I felt somewhat close to orange in yellow, but the things were firm except otherwise.
This review is about item#8553614.
To organize documents in the workplace
3
From Japan
On 2018-02-08 09:31:50
The place to stop a little is hard, but I think that it is good to have filing many documents with a solid material and cheap place.
This review is about item#6419427.
Organization of next year documents 4
4
From Japan
On 2018-01-29 15:47:36
I bought it to organize the documents. I thought that the cover was soft and difficult to keep, but I am more satisfied than I expected.
This review is about item#6419585.
For voucher storage
3
From Japan
On 2018-01-13 13:48:16
It is an ordinary file, but I always use it because it can be purchased cheaply.
This review is about item#6626986.