Buy more than* S$200* and get FREE SHIPPING

  • General Cableveyor
  • General Cableveyor
  • General Cableveyor

General Cableveyor TKP13H10-30W15R20

5.00 (1)
Item.#
08553727
Mfr.#
TKP13H10-30W15R20
Package Qty.
1PC
Ship pack of
1
1.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-40 to 80
Maximum Speed (m/min)
Jumpto:300
Outside Height (mm)
12.5
Innerside Height (mm)
10
External Width (mm)
21
Pitch (mm)
13
Maximum Free Span(m)
0.69
Bending Radius R (mm)
20
Material
Body / mounting bracket: Engineering plastic (black)
Maximum External Diameter (mm)
Cable/Hose:8
Inside Dimension Width (mm)
15
Weight (kg/m)
0.2
Type
Openingandclosingtype
Maximum Movement Stroke (m)
1.3
Maximum Mass (kg/m)
Cable/Hose:0.4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The loading platform wiring of loading car
5
From Japan
On 2016-04-09 17:31:31
After a good feeling is durable
This review is about item#08554043.