Buy more than* S$200* and get FREE SHIPPING

  • TKP-shaped plastic Keburubeya (Keburubeya body)
  • TKP-shaped plastic Keburubeya (Keburubeya body)
  • TKP-shaped plastic Keburubeya (Keburubeya body)

TKP-shaped plastic Keburubeya (Keburubeya body) TKP18H14-30W15R37TC

5.00 (1)
Item.#
08553797
Mfr.#
TKP18H14-30W15R37TC
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Type
Opening and closing type
Operating Temperature Range (deg C)
-40 to 80
Maximum Free Span(m)
0.91
Maximum Mass (kg/m)
Cable / Hose: 1.0
Maximum Speed (m/min)
Jump to: 300
Weight (kg/m)
0.3
Outside Height (mm)
12.5
External Width (mm)
21
Maximum Movement Stroke (m)
1.8
Bending Radius R (mm)
37
Maximum External Diameter (mm)
Cable / Hose: 12
Material
Body / mounting bracket: Engineering plastic (black)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Protection of electric wiring
5
From Japan
On 2014-10-13 10:44:23
You can use it. Light and easy to use
This review is about item#08553876.