TKP-shaped plastic Keburubeya (Keburubeya body) TKP18H14-30W15R50TC
(1)
Item.#
08553806
Mfr.#
TKP18H14-30W15R50TC
Package Qty.
1PC
Ship pack of
1
Restriction
Item Feature
External Width (mm)
21
Maximum Movement Stroke (m)
1.8
Bending Radius R (mm)
50
Maximum External Diameter (mm)
Cable / Hose: 12
Type
Opening and closing type
Operating Temperature Range (deg C)
-40 to 80
Maximum Free Span(m)
0.91
Maximum Mass (kg/m)
Cable / Hose: 1.0
Maximum Speed (m/min)
Jump to: 300
Weight (kg/m)
0.3
Outside Height (mm)
12.5
Material
Body / mounting bracket: Engineering plastic (black)
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Protection of electric wiring
From Japan
On 2014-10-13 10:44:23
You can use it. Light and easy to use
Customers Who Bought This Item Also Bought
Top