Buy more than* S$200* and get FREE SHIPPING

  • General Cableveyor
  • General Cableveyor
  • General Cableveyor

General Cableveyor TKP18H15-30W20R37

5.00 (1)
Item.#
08553824
Mfr.#
TKP18H15-30W20R37
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
1.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-40 to 80
Maximum Free Span(m)
0.91
Bending Radius R (mm)
37
Maximum External Diameter (mm)
Cable / Hose: 12
Weight (kg/m)
0.3
Type
Opening and closing type
Material
Body / mounting bracket: Engineering plastic (black)
Maximum Mass (kg/m)
Cable / Hose: 1.0
Maximum Speed (m/min)
Jump to: 300
Inside Dimension Width (mm)
20
External Width (mm)
27
Maximum Movement Stroke (m)
1.8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The loading platform wiring of loading car
5
From Japan
On 2016-04-09 17:31:31
After a good feeling is durable
This review is about item#08554043.