Buy more than* S$200* and get FREE SHIPPING

  • TKP-shaped plastic Keburubeya (Keburubeya body)
  • TKP-shaped plastic Keburubeya (Keburubeya body)
  • TKP-shaped plastic Keburubeya (Keburubeya body)

TKP-shaped plastic Keburubeya (Keburubeya body) TKP18H15-30W20R50

5.00 (1)
Item.#
08553833
Mfr.#
TKP18H15-30W20R50
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Opening and closing type
Inside Dimension Width (mm)
20
Maximum Free Span(m)
0.91
Maximum Mass (kg/m)
Cable / Hose: 1.0
Maximum Speed (m/min)
Jump to: 300
Weight (kg/m)
0.3
Operating Temperature Range (deg C)
-40 to 80
External Width (mm)
27
Maximum Movement Stroke (m)
1.8
Bending Radius R (mm)
50
Maximum External Diameter (mm)
Cable / Hose: 12
Material
Body / mounting bracket: Engineering plastic (black)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Protection of electric wiring
5
From Japan
On 2014-10-13 10:44:23
You can use it. Light and easy to use
This review is about item#08553876.