Buy more than* S$200* and get FREE SHIPPING

  • General Cableveyor
  • General Cableveyor
  • General Cableveyor

General Cableveyor TKP0320 W13 R100

5.00 (1)
Item.#
08553991
Mfr.#
TKP0320 W13 R100
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Maximum Movement Stroke (m)
2.2
Innerside Height (mm)
19
Operating Temperature Range (deg C)
-40 to 80
Material
Body / mounting bracket: Engineering plastic (black)
Weight (kg/m)
0.3
Maximum Mass (kg/m)
Cable / Hose: 1.6
Maximum Speed (m/min)
Jump to: 300
Maximum Free Span(m)
1.12
Outside Height (mm)
28
Pitch (mm)
32
External Width (mm)
25
Type
Opening and closing type
Bending Radius R (mm)
100
Maximum External Diameter (mm)
Cable / Hose: 11
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On the loading wiring of the loaded car
5
From Japan
On 2016-04-09 17:31:31
It is a good feeling after durability
This review is about item#08554043.